This product requires certification to purchase.

13-3/4 x 7-3/4 in. Supply Register in White Steel

You last purchased this on
 
American Metal Products

13-3/4 x 7-3/4 in. Supply Register in White Steel

  • Fast #
  • Part #A001047
  • Item #3009897
  • Manufacturer Part #001047
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

13-3/4 x 7-3/4 in. Supply Register in White Steel

  • Fast #
  • Part #A001047
  • Item #3009897
  • Manufacturer Part #001047
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Height:
2-1/4 in
Length:
13-3/4 in
Material:
Steel
Width:
7-3/4 in