This product requires certification to purchase.

16 x 3 ft. Type-B Gas Vent Pipe

You last purchased this on
 
American Metal Products

16 x 3 ft. Type-B Gas Vent Pipe

  • Fast #
  • Part #A16R3
  • Item #1240495
  • Manufacturer Part #16R3
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

16 x 3 ft. Type-B Gas Vent Pipe

  • Fast #
  • Part #A16R3
  • Item #1240495
  • Manufacturer Part #16R3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight air insulated double wall metal construction
  • Corrosion-resistant galvanized steel
  • Requires Certification

Specifications

Diameter:
16 in
Diameter - Inside 1:
16 in
Diameter - Outside:
17 in
Duct Size:
16 in
Length:
36 in
Vent Duct Shape:
Round
Vent Type:
B-Vent