26 ga Type BW Attic Shield
26 ga Type BW Attic Shield
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Required by Los Angeles Code and UMC
- The type BW attic shield is used on a single-story building or on the top story of a multi-story building for type BW gas vent
- A 26-gauge galvanized sleeve should extend from the top of the ceiling plate into the attic
Specifications
- Depth:
- 18 in
- Gauge (metal):
- 26 ga
- Length:
- 14 in
- Material:
- Steel
- Product Type:
- Shield
- Width:
- 3-5/8 in