This product requires certification to purchase.

3 in. BRCH Tee

You last purchased this on
 
American Metal Products

3 in. BRCH Tee

  • Fast #
  • Part #A4ET3
  • Item #1196314
  • Manufacturer Part #4ET-3
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

3 in. BRCH Tee

  • Fast #
  • Part #A4ET3
  • Item #1196314
  • Manufacturer Part #4ET-3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The reducing tee features a branch with a smaller diameter than its trunk size
  • Provides a convenient connection of the furnace and water heater to a common vent
  • Requires Certification

Specifications

Diameter - Inside 1:
4 in
Diameter - Inside 2:
4 in
Diameter - Inside 3:
3 in
Length:
8-7/8 in
Material:
Aluminum, Steel