This product requires certification to purchase.

3 x 3 x 9 in. Gas Vent Wye

You last purchased this on
 
American Metal Products

3 x 3 x 9 in. Gas Vent Wye

  • Fast #
  • Part #A4EY3
  • Item #1258413
  • Manufacturer Part #4EY-3
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

3 x 3 x 9 in. Gas Vent Wye

  • Fast #
  • Part #A4EY3
  • Item #1258413
  • Manufacturer Part #4EY-3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The reduction wye features a branch and/or base with a smaller diameter than the trunk size
  • Provides a convenient double-wall connection to furnace or water heater in a common connector
  • Requires Certification

Specifications

Diameter:
4 in
Diameter - Inside 1:
4-1/2 in
Diameter - Inside 2:
4-1/2 in
Diameter - Inside 3:
3-1/2 in
Length:
9 in
Material:
Aluminum, Steel