This product requires certification to purchase.

3 x 5-1/2 x 13-1/2 in. Gas Vent Wye

You last purchased this on
 
American Metal Products

3 x 5-1/2 x 13-1/2 in. Gas Vent Wye

  • Fast #
  • Part #A5EY43
  • Item #1262643
  • Manufacturer Part #5EY-43
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

3 x 5-1/2 x 13-1/2 in. Gas Vent Wye

  • Fast #
  • Part #A5EY43
  • Item #1262643
  • Manufacturer Part #5EY-43
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 66
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The standard wye features the branch, trunk, and base diameter with the same size
  • Requires Certification

Specifications

Diameter:
5 in
Diameter - Inside 1:
5-1/2 in
Diameter - Inside 2:
4-1/2 in
Diameter - Inside 3:
3 in
Length:
13-1/2 in
Material:
Aluminum, Steel