4 in. Type BW Plate Spacers
4 in. Type BW Plate Spacers
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 450-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Type BW plate spacers are required at the first ceiling level above a wall furnace to center and space vent properly and to provide the required opening between floors
- Firestop spacers must be used at subsequent levels
- Four-inch size only
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 17-1/2 in
- Material:
- Steel
- Product Type:
- Spacer