5 x 3 x 12 in. Gas Vent Wye
5 x 3 x 12 in. Gas Vent Wye
Frequently Purchased Together
Product Details
Product Details
- The reduction wye features a branch and/or base with a smaller diameter than the trunk size
- Provides a convenient double-wall connection to furnace or water heater in a common connector
Specifications
- Diameter:
- 5 in
- Diameter - Inside 1:
- 3 in
- Diameter - Inside 2:
- 5 in
- Length:
- 12 in
- Material:
- Aluminum, Steel