This product requires certification to purchase.

7 X 6 TYPE B GAS Vent Pipe

You last purchased this on
 
American Metal Products

7 X 6 TYPE B GAS Vent Pipe

  • Fast #
  • Part #A7R6
  • Item #1207453
  • Manufacturer Part #7R6
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

7 X 6 TYPE B GAS Vent Pipe

  • Fast #
  • Part #A7R6
  • Item #1207453
  • Manufacturer Part #7R6
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
7 in
Diameter - Inside 1:
7 in
Diameter - Outside:
8 in
Duct Size:
7 in
Length:
6 in
Vent Duct Shape:
Round
Vent Type:
B-Vent