This product requires certification to purchase.

3 in. Gas Vent Galvanized Flashing

You last purchased this on
 
American Metal Products

3 in. Gas Vent Galvanized Flashing

  • Fast #
  • Part #A3EF
  • Item #37641
  • Manufacturer Part #3EF
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

3 in. Gas Vent Galvanized Flashing

  • Fast #
  • Part #A3EF
  • Item #37641
  • Manufacturer Part #3EF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The standard flashing fits flat to 5/12 pitch roof
  • Double seamed construction for protection from leakage
  • Requires Certification

Specifications

Diameter:
3-5/8 in
Height:
4 in
Length:
14-3/4 in
Material:
Steel
UL Listed:
Yes
Vent Type:
B-Vent
Width:
12-1/2 in