This product requires certification to purchase.

Gas Vent Tee 5 in. Aluminum and Galvanized Steel

You last purchased this on
 
American Metal Products

Gas Vent Tee 5 in. Aluminum and Galvanized Steel

  • Fast #
  • Part #A5ET
  • Item #252740
  • Manufacturer Part #5ET
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

Gas Vent Tee 5 in. Aluminum and Galvanized Steel

  • Fast #
  • Part #A5ET
  • Item #252740
  • Manufacturer Part #5ET
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Branch and trunk diameters of the standard tee are the same size
  • Requires Certification

Specifications

Diameter - Inside 1:
5 in
Diameter - Inside 2:
5 in
Diameter - Inside 3:
4 in
Length:
10 in
Material:
Aluminum, Steel