Gas Vent Tee 6 x 4 in. Aluminum
Gas Vent Tee 6 x 4 in. Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 114-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The reducing tee features a branch with a smaller diameter than its trunk size
- Provides a convenient connection of the furnace and water heater to a common vent
Specifications
- Diameter - Inside 1:
- 6 in
- Length:
- 4 in
- Material:
- Aluminum