This product requires certification to purchase.

10 ft. x 3 in. Aluminum Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 10 ft. x 3 in. Aluminum Gas Vent Pipe

  • Fast #
  • Part #A3CP
  • Item #1277330
  • Manufacturer Part #3CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 10 ft. x 3 in. Aluminum Gas Vent Pipe

  • Fast #
  • Part #A3CP
  • Item #1277330
  • Manufacturer Part #3CP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter:
3 in
Diameter - Inside 1:
3 in
Diameter - Outside:
3-1/2 in
Duct Size:
3 in
Gauge (metal):
28 ga
Length:
120 in
Material:
Aluminum
Vent Duct Shape:
Round