10 ft. x 4 in. Aluminum Gas Vent Pipe
AmeriVent® 10 ft. x 4 in. Aluminum Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- AmeriVent®
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 4-1/2 in
- Duct Size:
- 4 in
- Gauge (metal):
- 28 ga
- Length:
- 120 in
- Material:
- Aluminum
- UPC:
- 095029337558
- Vent Duct Shape:
- Round