10 x 7 in. Gas Vent Hood Connector Aluminum Alloy and Galvanized Steel
AmeriVent® 10 x 7 in. Gas Vent Hood Connector Aluminum Alloy and Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 10 in
- Height:
- 7 in
- Material:
- Aluminum Alloy, Steel