This product requires certification to purchase.

18 x 12 in. Aluminum and Galvanized Steel Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 18 x 12 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A12R18A
  • Item #1261329
  • Manufacturer Part #12R18A
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 18 x 12 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A12R18A
  • Item #1261329
  • Manufacturer Part #12R18A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 26
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable lengths telescope onto standard AmeriVent® pipe sections
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
12 in
Length:
18 in
Material:
Aluminum, Steel