This product requires certification to purchase.

18 x 3 in. Aluminum and Galvanized Steel Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 18 x 3 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A3E18
  • Item #36428
  • Manufacturer Part #3E18
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 18 x 3 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A3E18
  • Item #36428
  • Manufacturer Part #3E18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
3 in
Diameter - Inside 1:
3 in
Diameter - Outside:
3-1/2 in
Duct Size:
3 in
Length:
18 in
Material:
Aluminum, Steel
Vent Duct Shape:
Round
Vent Type:
B-Vent