This product requires certification to purchase.

24 x 10 in. Aluminum and Galvanized Steel Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 24 x 10 in. Aluminum and Galvanized Steel Gas Vent Pipe

Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 24 x 10 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A10R24
  • Item #29115
  • Manufacturer Part #10R24
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
10 in
Diameter - Inside 1:
10 in
Diameter - Outside:
11 in
Duct Size:
10 in
Length:
24 in
Material:
Aluminum, Steel
Vent Duct Shape:
Round
Vent Type:
B-Vent



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing