This product requires certification to purchase.

28 ga 90 Degree Duct Elbow

You last purchased this on
 
American Metal Products

AmeriVent® 28 ga 90 Degree Duct Elbow

  • Fast #
  • Part #A6AL
  • Item #1277377
  • Manufacturer Part #6AL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 28 ga 90 Degree Duct Elbow

  • Fast #
  • Part #A6AL
  • Item #1277377
  • Manufacturer Part #6AL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Telescopes onto standard pipe sections for adjustments from 3" to 5" for 7A
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
6 in
Duct Elbow Type:
Adjustable
Duct Size:
6 in
Elbow Degree:
90 DD
Gauge (metal):
28 ga
Material:
Steel
Vent Duct Shape:
Round