This product requires certification to purchase.

3 in. Appliance Connector

You last purchased this on
 
American Metal Products

AmeriVent® 3 in. Appliance Connector

  • Fast #
  • Part #A3FCAC
  • Item #1240626
  • Manufacturer Part #3FC-AC
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 3 in. Appliance Connector

  • Fast #
  • Part #A3FCAC
  • Item #1240626
  • Manufacturer Part #3FC-AC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use sheet metal screws for code approved appliance connection
  • The single-wall appliance connector is sized to fit outlet
  • Requires Certification

Specifications

Diameter:
3-1/2 in
Diameter - Inside 2:
3 in
Length:
6 in
Product Type:
Appliance Connector