3 in. Gas Vent Collar Galvanized Steel
AmeriVent® 3 in. Gas Vent Collar Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 11844-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Diameter:
- 3 in
- Material:
- Steel
- UPC:
- 095029328303