3 in. Standard Roof Flashing - Soil
AmeriVent® 3 in. Standard Roof Flashing - Soil
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 3 in
- Length:
- 15 in
- Material:
- Aluminum, Steel, Metal
- Width:
- 12-1/2 in