This product requires certification to purchase.

3 in. X 4 in. Single Wall Bell Type Increaser

American Metal Products

AmeriVent® 3 in. X 4 in. Single Wall Bell Type Increaser

  • Fast #
  • Part #A34BTI
  • Item #1277339
  • Manufacturer Part #3-4BTI
5 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 3 in. X 4 in. Single Wall Bell Type Increaser

  • Fast #
  • Part #A34BTI
  • Item #1277339
  • Manufacturer Part #3-4BTI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 732
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Gas venting
  • Crimped end for easy connection
  • Sturdy Galvanized Steel construction
  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter - Inside 1:
3 in
Diameter - Inside 2:
4 in
Height:
3-1/2 in
Material:
Steel
UPC:
095029348264