This product requires certification to purchase.

3 in. X 4 in. Type B Gas Vent Increaser

American Metal Products

AmeriVent® 3 in. X 4 in. Type B Gas Vent Increaser

  • Fast #
  • Part #A3EIX4
  • Item #44307
  • Manufacturer Part #3EIX4
3.9 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 3 in. X 4 in. Type B Gas Vent Increaser

  • Fast #
  • Part #A3EIX4
  • Item #44307
  • Manufacturer Part #3EIX4
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Used to increase vent size for B-vent
  • Sizes: 3" inlet, 4" outlet
  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter - Inside 1:
3 in
Diameter - Inside 2:
4 in
Height:
6 in
Material:
Aluminum Alloy, Steel
UPC:
095029417755