30 x 4 in. Galvanized Gas Vent Pipe
AmeriVent® 30 x 4 in. Galvanized Gas Vent Pipe
Frequently Purchased Together
Product Details
Product Details
- Ends have a snap-lock coupling
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 4-1/2 in
- Duct Size:
- 4 in
- Length:
- 30 in
- Material:
- Steel
- Vent Duct Shape:
- Round