This product requires certification to purchase.

4 in. Gas B-Vent Highwind Cap

You last purchased this on
 
American Metal Products

AmeriVent® 4 in. Gas B-Vent Highwind Cap

  • Fast #
  • Part #A4ECW
  • Item #1804708
  • Manufacturer Part #4ECW
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 in. Gas B-Vent Highwind Cap

  • Fast #
  • Part #A4ECW
  • Item #1804708
  • Manufacturer Part #4ECW
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Type B gas vent highwind cap
  • Protects against wind conditions that can cause waste gases to spill back into structure
  • Patented design of ports and baffles keep rain and debris out of vent
  • Permits termination of vents at minimum height necessary above roof surface
  • Requires Certification

Specifications

Diameter:
6-3/4 in
Diameter - Inside 1:
4 in
Diameter - Inside 2:
4-1/2 in
Length:
7 in
Material:
Aluminum, Steel