This product requires certification to purchase.

4 in. 45 Degree Gas Vent Elbow

You last purchased this on
 
American Metal Products

AmeriVent® 4 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #A4045S
  • Item #1277405
  • Manufacturer Part #4045S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #A4045S
  • Item #1277405
  • Manufacturer Part #4045S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The flat 45° elbow is used in pairs where offsets are desired in 1" minimum clearance enclosures or open spaces, such as attics or basements
  • Add pipe sections between pairs to produce additional offset
  • Used in pairs where offsets are desired in 1" minimum clearance enclosures or open spaces, such as attics or basements
  • Requires Certification

Specifications

Application:
Attic, Basements
Collection:
AmeriVent®
Diameter:
4 in
Elbow Degree:
45 DD
Length:
7 ft
Material:
Aluminum Alloy, Steel
UL Listed:
Yes