This product requires certification to purchase.

4 in. X 48 in. Oval Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 4 in. X 48 in. Oval Vent Pipe

  • Fast #
  • Part #AME404
  • Item #255748
  • Manufacturer Part #404
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 in. X 48 in. Oval Vent Pipe

  • Fast #
  • Part #AME404
  • Item #255748
  • Manufacturer Part #404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 78
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Gas venting for oval vents
  • The AmeriVent® oval pipe offers all the advantages of AmeriVent® round pipe
  • Requires Certification

Specifications

Collection:
AmeriVent®
Duct Size:
4 in
Length:
48 in
Material:
Aluminum
Vent Duct Shape:
Oval