This product requires certification to purchase.

4 in. Single Wall Appliance Connector

You last purchased this on
 
American Metal Products

AmeriVent® 4 in. Single Wall Appliance Connector

  • Fast #
  • Part #A4FCAC
  • Item #1195422
  • Manufacturer Part #4FC-AC
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 in. Single Wall Appliance Connector

  • Fast #
  • Part #A4FCAC
  • Item #1195422
  • Manufacturer Part #4FC-AC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Produced from superferritic stainless steel called AL29-4C
  • Designed for superb resistance to chloride ion pitting, stress corrosion cracking and crevice corrosion, in addition to general corrosion in oxidizing and moderately reducing environments
  • Perfect for resisting the condensate created by partially and fully condensing gas-fired appliances
  • The single-wall appliance connector is sized to fit outlet
  • Requires Certification

Specifications

Diameter:
4-1/2 in
Diameter - Inside 2:
4 in
Length:
6 in
Material:
Steel
Product Type:
Appliance Connector