This product requires certification to purchase.

4 in. X 4 ft. Double Wall Flexible Vent Segment

You last purchased this on
 
American Metal Products

AmeriVent® 4 in. X 4 ft. Double Wall Flexible Vent Segment

  • Fast #
  • Part #A4ADFC4
  • Item #2128480
  • Manufacturer Part #4ADFC4
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 in. X 4 ft. Double Wall Flexible Vent Segment

  • Fast #
  • Part #A4ADFC4
  • Item #2128480
  • Manufacturer Part #4ADFC4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double-wall corrugated aluminum with B vent ends
  • Can be used anywhere B vent is used, except where it passes through walls, floors, ceilings, and inside enclosures
  • May be compressed to fit
  • Requires Certification

Specifications

Diameter:
4 in
Length:
48 in
Material:
Aluminum, Steel
Product Type:
Gas Vent Segment