This product requires certification to purchase.

4 in. X 5 ft. Single Wall Flexible Connector

You last purchased this on
 
American Metal Products

AmeriVent® 4 in. X 5 ft. Single Wall Flexible Connector

  • Fast #
  • Part #A4FC5
  • Item #1195720
  • Manufacturer Part #4FC5
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 in. X 5 ft. Single Wall Flexible Connector

  • Fast #
  • Part #A4FC5
  • Item #1195720
  • Manufacturer Part #4FC5
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 78
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-wall corrugated aluminum easily connects from the appliance to AmeriVent® type B gas vent
  • May be compressed 4" per foot to shorten lengths
  • Sturdy galvalume ends offer AmeriVent® proven snap-lock design
  • This product can only be used in the room with the equipment in occupied spaces, not in unoccupied spaces such as attics or crawl spaces
  • It cannot be used to pass through a wall, roof or ceiling, and cannot be totally enclosed
  • Requires Certification

Specifications

Diameter:
4 in
Length:
60 in
Material:
Aluminum
Product Type:
Connector