This product requires certification to purchase.

4 in. X 5 in. Single Wall Bell Type Increaser

You last purchased this on
 
American Metal Products

AmeriVent® 4 in. X 5 in. Single Wall Bell Type Increaser

  • Fast #
  • Part #A45BTI
  • Item #1277409
  • Manufacturer Part #4-5BTI
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 in. X 5 in. Single Wall Bell Type Increaser

  • Fast #
  • Part #A45BTI
  • Item #1277409
  • Manufacturer Part #4-5BTI
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1242
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gas venting
  • Crimped end for easy connection
  • Sturdy Galvanized Steel construction
  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter - Inside 1:
4 in
Diameter - Inside 2:
5 in
Height:
3-1/2 in
Material:
Steel