4 x 24 x 5-1/4 in. Aluminum All Fuel Pipe Flashing
AmeriVent® 4 x 24 x 5-1/4 in. Aluminum All Fuel Pipe Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 120-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 4-1/2 in
- Height:
- 5-1/4 in
- Length:
- 24 in
- Material:
- Aluminum
- UL Listed:
- Yes
- Vent Type:
- B-Vent
- Width:
- 27 in