6 in. Adjustable 45° B-Vent Elbow
AmeriVent® 6 in. Adjustable 45° B-Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 168-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjust easily from 0° to 45°
- Adjusts from 0° to 90° easily in order to clear rafters or ceiling joists
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter - Inside 1:
- 6 in
- Diameter - Outside:
- 6-1/2 in
- Duct Elbow Type:
- B-Vent Elbow
- Duct Size:
- 6 in
- Elbow Degree:
- 45°
- Material:
- Aluminum, Steel
- UPC:
- 095029412606
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent