This product requires certification to purchase.

6 in. Bucket

You last purchased this on
 
American Metal Products

AmeriVent® 6 in. Bucket

  • Fast #
  • Part #A6AB
  • Item #1241445
  • Manufacturer Part #6AB
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 6 in. Bucket

  • Fast #
  • Part #A6AB
  • Item #1241445
  • Manufacturer Part #6AB
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 204
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Supports provide proper clearance and automatic positioning
  • Designed to fit between 16" O.C. joists
  • Supports up to 30'
  • Requires Certification

Specifications

Diameter:
9 in
Diameter - Inside 1:
6 in
Length:
3-3/4 in
Material:
Steel
Product Type:
Bucket