This product requires certification to purchase.

6 in. Gas Vent Adapter

You last purchased this on
 
American Metal Products

AmeriVent® 6 in. Gas Vent Adapter

  • Fast #
  • Part #A5EUAF
  • Item #1196293
  • Manufacturer Part #5EUA-F
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 6 in. Gas Vent Adapter

  • Fast #
  • Part #A5EUAF
  • Item #1196293
  • Manufacturer Part #5EUA-F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 138
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The universal adapter offers secure, listed connections between AmeriVent® type B gas vent and gas vents of other manufacturers
  • Requires Certification

Specifications

Diameter:
5-1/2 in
Length:
6 in
Material:
Aluminum Alloy, Steel