4 in. X 6 in. Single Wall Bell Type Reducer
AmeriVent® 4 in. X 6 in. Single Wall Bell Type Reducer
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 6 in
- Diameter - Inside 2:
- 4 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Product Type:
- Bell Type Reducer