This product requires certification to purchase.

6 in. Type B Gas Vent Boot Galvanized Flashing

American Metal Products

AmeriVent® 6 in. Type B Gas Vent Boot Galvanized Flashing

  • Fast #
  • Part #A6EF
  • Item #45661
  • Manufacturer Part #6EF
4.3 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 6 in. Type B Gas Vent Boot Galvanized Flashing

  • Fast #
  • Part #A6EF
  • Item #45661
  • Manufacturer Part #6EF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 696
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The standard flashing fits flat to 5/12 pitch roof
  • Double seamed construction for protection from leakage
  • Requires Certification

Specifications

Diameter:
6 in
Diameter - Inside 1:
6 in
Length:
18-3/4 in
Material:
Aluminum, Steel
UPC:
095029302907
Width:
16-1/8 in