This product requires certification to purchase.

6 x 10 in. Gas Vent Increaser Aluminum Alloy and Galvanized Steel

You last purchased this on
 
American Metal Products

AmeriVent® 6 x 10 in. Gas Vent Increaser Aluminum Alloy and Galvanized Steel

  • Fast #
  • Part #A6EIX10
  • Item #1240815
  • Manufacturer Part #6EIX10
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 6 x 10 in. Gas Vent Increaser Aluminum Alloy and Galvanized Steel

  • Fast #
  • Part #A6EIX10
  • Item #1240815
  • Manufacturer Part #6EIX10
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 70
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter - Inside 1:
6 in
Diameter - Inside 2:
10 in
Height:
7 in
Material:
Aluminum Alloy, Steel