6 x 8 in. Gas Vent Increaser Aluminum Alloy and Galvanized Steel
AmeriVent® 6 x 8 in. Gas Vent Increaser Aluminum Alloy and Galvanized Steel
Frequently Purchased Together
Product Details
Product Details
- The increaser is used to increase vent size
Specifications
- Collection:
- AmeriVent®
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 8 in
- Height:
- 6 in
- Material:
- Aluminum Alloy, Steel