This product requires certification to purchase.

60 x 4 in. Aluminum and Galvanized Steel Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 60 x 4 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A405
  • Item #1277312
  • Manufacturer Part #405
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 60 x 4 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A405
  • Item #1277312
  • Manufacturer Part #405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The AmeriVent® oval pipe offers all the advantages of AmeriVent® round pipe
  • Four-inch oval: conventional type B, type B- 2 x 4 when used with firestop
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Duct Size:
4 in
Length:
60 in
Material:
Aluminum, Steel
Vent Duct Shape:
Oval
Vent Type:
B-Vent