This product requires certification to purchase.

60 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 60 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A6E5
  • Item #45134
  • Manufacturer Part #6E5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 60 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A6E5
  • Item #45134
  • Manufacturer Part #6E5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 36
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight air insulated double wall metal construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
6 in
Diameter - Inside 1:
6 in
Diameter - Outside:
6-1/2 in
Duct Size:
6 in
Length:
60 in
Material:
Aluminum, Steel
Vent Duct Shape:
Round
Vent Type:
B-Vent