8 in. Galvanized Gas Vent Adjustable Elbow 28 ga
AmeriVent® 8 in. Galvanized Gas Vent Adjustable Elbow 28 ga
Frequently Purchased Together
Product Details
Product Details
- Telescopes onto standard pipe sections for adjustments from 3" to 5" for 7A
Documents
Specifications
- Collection:
- AmeriVent®
- Diameter:
- 8 in
- Gauge (metal):
- 28 ga
- Material:
- Galvanized
- UL Listed:
- No