This product requires certification to purchase.

9 in. Type B Gas Vent Flashing Standard

You last purchased this on
 
American Metal Products

AmeriVent® 9 in. Type B Gas Vent Flashing Standard

  • Fast #
  • Part #A9RF
  • Item #1277395
  • Manufacturer Part #9RF
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 9 in. Type B Gas Vent Flashing Standard

  • Fast #
  • Part #A9RF
  • Item #1277395
  • Manufacturer Part #9RF
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The standard flashing fits flat to 5/12 pitch roof
  • Double seamed construction for protection from leakage
  • Requires Certification

Specifications

Diameter - Inside 1:
9 in
Height:
6-5/8 in
Length:
22 in
Material:
Aluminum, Steel
Width:
22 in