This product requires certification to purchase.

You last purchased this on
 
American Metal Products

AmeriVent®

  • Fast #
  • Part #A14RC
  • Item #1240804
  • Manufacturer Part #14RC
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent®

  • Fast #
  • Part #A14RC
  • Item #1240804
  • Manufacturer Part #14RC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 11
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ports and baffles keep rain and debris out of vent
  • Requires Certification

Specifications

Diameter:
22 in
Diameter - Inside 1:
14 in
Length:
11 in
Material:
Aluminum, Steel
UL Listed:
Yes