This product requires certification to purchase.

2 in. Federal Housing Authority Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 2 in. Federal Housing Authority Flashing

  • Fast #
  • Part #A2FFU
  • Item #1241002
  • Manufacturer Part #2FFU
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 2 in. Federal Housing Authority Flashing

  • Fast #
  • Part #A2FFU
  • Item #1241002
  • Manufacturer Part #2FFU
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double seamed construction for protection from leakage
  • Requires Certification

Specifications

Diameter:
2 in
Diameter - Inside 1:
2 in
Height:
3 in
Length:
18-3/4 in
Material:
Steel
Width:
15 in