This product requires certification to purchase.

You last purchased this on
 
American Metal Products

AmeriVent®

  • Fast #
  • Part #A3ADFC3
  • Item #3005722
  • Manufacturer Part #3ADFC3
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent®

  • Fast #
  • Part #A3ADFC3
  • Item #3005722
  • Manufacturer Part #3ADFC3
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Double-wall corrugated aluminum with B vent ends
  • Can be used anywhere B vent is used, except where it passes through walls, floors, ceilings, and inside enclosures
  • May be compressed to fit
  • Requires Certification

Specifications

Diameter:
3 in
Length:
36 in
Material:
Aluminum
Product Type:
Gas Vent Segment