AmeriVent®
Frequently Purchased Together
Product Details
Product Details
- Type B gas vent highwind cap
- Protects against wind conditions that can cause waste gases to spill back into structure
- Patented design of ports and baffles keep rain and debris out of vent
- Permits termination of vents at minimum height necessary above roof surface
Specifications
- Diameter:
- 6-3/4 in
- Diameter - Inside 1:
- 3 in
- Diameter - Inside 2:
- 2-3/4 in
- Length:
- 4-3/4 in
- Material:
- Aluminum, Steel