This product requires certification to purchase.

Aluminum and Galvanized Steel Gas Vent Adjustable Elbow

You last purchased this on
 
American Metal Products

AmeriVent® Aluminum and Galvanized Steel Gas Vent Adjustable Elbow

  • Fast #
  • Part #A3EAL
  • Item #37463
  • Manufacturer Part #3EAL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® Aluminum and Galvanized Steel Gas Vent Adjustable Elbow

  • Fast #
  • Part #A3EAL
  • Item #37463
  • Manufacturer Part #3EAL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of 4 sections for smoother bends and less resistance
  • Adjusts from 0° to 90° easily in order to clear rafters or ceiling joists
  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter:
3 in
Material:
Aluminum, Steel