This product requires certification to purchase.

3 x 22 x 4-1/4 in. Aluminum All Fuel Pipe Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 3 x 22 x 4-1/4 in. Aluminum All Fuel Pipe Flashing

  • Fast #
  • Part #A3EFDSA
  • Item #1240628
  • Manufacturer Part #3EFDSA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 3 x 22 x 4-1/4 in. Aluminum All Fuel Pipe Flashing

  • Fast #
  • Part #A3EFDSA
  • Item #1240628
  • Manufacturer Part #3EFDSA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3-1/2 in
Height:
4-1/4 in
Length:
22 in
Material:
Aluminum
UL Listed:
Yes
Vent Type:
B-Vent
Width:
24 in